Beli Brass Spring Washer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. T S BRASS Dual-Wristblade-Handle Two-Hole Centerset Deck-Mount Multipurpose Faucets
    Mulai

    Rp5.899.900

    T S BRASS Dual-Wristblade-Handle Two-Hole Centerset Deck-Mount Multipurpose Faucets
    Deskripsi:
    Type D cam and groove fittings include a female cam x female NPT connection. Type D camlock fittings are most often used with Type A adapters of the same size, and can also be used with Type E and F adapters, and Type DP dust plugs. Type D forged brass camlock couplings connect hoses to pumps, tanks, and equipment.
    atribut:
    • UNSPSC: 40141702
    • ADA Compliance: Yes
    • CEC Compliant: Non CEC Compliant
    • Faucet Activation: Manual
    • Faucet Body Material: Brass
    • Faucet Finish: Chrome
    • Faucet Handle Material: Metal
    • Faucet Type: Bathroom Sink Faucet; Kitchen Sink Faucet
    • Flow Outlet Type - Faucet: Aerated
    • Flow Rate (gpm): 2.2
    • Includes: Faucet; Manual
    • Ligature Resistant: No
    • Max. Installation Surface Thickness (inch): 13/16
    • Max. Mounting Hole Center Distance (inch): 4
    • Mounting Type - Faucet: Deck
    • Replacement Cartridge Mfr. Model Number: 012442-40NS; 012443-40NS
    • Spout Height (inch): 9-1/2
    • Spout Length (inch): 3-3/4
    • Spout Reach (inch): 2-7/8
    • Standards: ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
    • Temperature Control: Yes
    • Valve Type - Faucets: Hot/Cold Cartridge
    • Water Inlet Connection Size (inch): 1/2
    • Water Inlet Connection Type: Male NPSM
  2. T S BRASS Dual-Lever-Handle Two-Hole Centerset Wall-Mount Multipurpose Faucets
    Mulai

    Rp5.199.900

    T S BRASS Dual-Lever-Handle Two-Hole Centerset Wall-Mount Multipurpose Faucets
    Deskripsi:
    These through-wall fittings are constructed of PVC (polyvinyl chloride) which resists corrosion, chemicals, and rust. They install through the wall of the tank, drum, or fluid container by inserting the shaft through the hole of the tank from the inside so that the fitting shaft is sticking out of the tank. A gasket seals the internal fitting as a nut is threaded onto the exposed shaft to secure it to the tank.
    atribut:
    • UNSPSC: 40141702
    • ADA Compliance: Yes
    • Faucet Activation: Manual
    • Faucet Body Material: Brass
    • Faucet Finish: Chrome
    • Faucet Handle Material: Metal
    • Faucet Type: Bathroom Sink Faucet; Kitchen Sink Faucet
    • Flow Outlet Type - Faucet: Aerated
    • Ligature Resistant: No
    • Max. Mounting Hole Center Distance (inch): 8
    • Mounting Type - Faucet: Wall
    • Standards: ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
    • Temperature Control: Yes
    • Valve Type - Faucets: Hot/Cold Cartridge
    • Water Inlet Connection Size (inch): 1/2
  3. T S BRASS Dual-Wristblade-Handle Three-Hole Widespread Deck-Mount Multipurpose Faucet (Kran Serbaguna)
    Mulai

    Rp6.699.900

    T S BRASS Dual-Wristblade-Handle Three-Hole Widespread Deck-Mount Multipurpose Faucet (Kran Serbaguna)
    Deskripsi:
    Door stops are permanently fixed to floors and serve as a stopping point to prevent bathroom doors from swinging open too far and damaging nearby walls or fixtures.
    atribut:
    • UNSPSC: 40141702
    • CEC Compliant: Non CEC Compliant
    • Faucet Activation: Manual
    • Faucet Body Material: Brass
    • Faucet Finish: Chrome
    • Faucet Handle Material: Metal
    • Faucet Type: Bathroom Sink Faucet; Kitchen Sink Faucet
    • Flow Rate (gpm): 2.2
    • Ligature Resistant: No
    • Max. Installation Surface Thickness (inch): 1-1/4
    • Max. Mounting Hole Center Distance (inch): 8
    • Mounting Type - Faucet: Deck
    • Replacement Cartridge Mfr. Model Number: 016752-40NS; 16753-40NS
    • Standards: ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
    • Temperature Control: Yes
    • Valve Type - Faucets: Hot/Cold Cartridge
    • Water Inlet Connection Size (inch): 1/2
    • Water Inlet Connection Type: Male NPSM
  4. monotaro Flat Washer
    Mulai

    Rp67.900

    monotaro Flat Washer
    Deskripsi:
    Ring Plat dari Monotaro Jepang ini biasa digunakan oleh industri manufaktur, semua industri otomotif, dll
    atribut:
    • The thickness T (mm): 6
    • Material: S45C
    • Fit bolts (metric thread): M20
    • Surface Treatment: Homo processing
    • Inside diameter d ( phi mm): 21
    • The outer diameter D ( phi mm): 50
    • Hardness HRC: 45-50
    • Heat treatment: Homo processing
  5. T S BRASS Dual Lever Handle Two Hole Centerset Deck Mount Laundry Sink Faucet (Kran Bak Cuci Dua Putaran)
    Mulai

    Rp3.799.900

    T S BRASS Dual Lever Handle Two Hole Centerset Deck Mount Laundry Sink Faucet (Kran Bak Cuci Dua Putaran)
    Deskripsi:
    Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.
    atribut:
    • UNSPSC: 40141702
    • ADA Compliance: Yes
    • Faucet Activation: Manual
    • Faucet Body Material: Brass
    • Faucet Finish: Chrome
    • Faucet Handle Material: Metal
    • Faucet Type: Laundry Sink Faucet
    • Flow Outlet Type - Faucet: Aerated
    • Ligature Resistant: No
    • Mounting Type - Faucet: Deck
    • Standards: ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
    • Temperature Control: Yes
    • Valve Type - Faucets: Hot/Cold Cartridge
    • Water Inlet Connection Size (inch): 1/2
  6. Yoshinobu Plate Washer White
    Mulai

    Rp72.900

    Yoshinobu Plate Washer White
    atribut:
    • Color: White
    • Material: Steel
    • Treatment: Galvanized White
  7. INDOMAKERS Flat Washer Stainless Steel
    Mulai

    Rp900

    INDOMAKERS Flat Washer Stainless Steel
    atribut:
    • Material: Stainless Steel
    • Current Norm: DIN 125
  8. THE Washer Plate SS304
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

    THE Washer Plate SS304
    Deskripsi:
    Ring Plat dari brand THE ini mempunyai ukuran M4-M36 dan cocok untuk semua industri manufaktur
    atribut:
    • Material: SS 304
  9. Parker Brass Compression Tube Fittings for Instrumentation Lines
    Mulai

    Rp349.900

    Parker Brass Compression Tube Fittings for Instrumentation Lines
    Deskripsi:
    Brass single ferrule fittings include a ferrule (a metal ring or cap) that helps seal metal-to-metal connections and grip tubing. Ferrules install or are removed using a tightening nut. Single ferrules have fewer leak paths and are resilient to vibrations and pulsations. Instrumentation fittings are made to tighter tolerances for high-precision applications.
    atribut:
    • Fitting Material: Brass
    • Maximum Operating Temperature (°F): 400
    • Minimum Operating Temperature (°F): 40
    • System of Measurement: Imperial
  10. monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Bolt Nut 8.8 HDG Full Thread Set Flat Washer + Spring Washer Large Pack (Baut Mur Hexagonal)
    Mulai

    Rp309.900

  11. monotaro.id Hexagon Socket Head Cap Screw With Washer Assembly Black Steel
    25%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp12.900

    monotaro.id Hexagon Socket Head Cap Screw With Washer Assembly Black Steel
    atribut:
    • Material: Baja
    • Surface Treatment: Black Steel
  12. HSA Hex Bolt Nut Yellow BMK Full Thread Set with Washer Plate (Baut Mur Hexagonal)
    Mulai

    Rp19.900

    HSA Hex Bolt Nut Yellow BMK Full Thread Set with Washer Plate (Baut Mur Hexagonal)
    atribut:
    • Material: Mild Steel
    • Grade: 4.6
    • Finishing: Yellow Zinc Plated
    • Drat Type: Full Drat
  13. TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp109.900

    TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Deskripsi:
    TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
    atribut:
    • Size (mm): 5x8
    • Dimension 2 (mm): 50
    • Dimension 3 (mm): 150
    • Dimension 4 (mm): 450
  14. KRISBOW Scratch Brush (Sikat Kawat)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp36.900

    KRISBOW Scratch Brush (Sikat Kawat)
    atribut:
    • Dimensions a (mm): 140
    • Dimensions t (mm): 25
    • Dimension L (mm): 265
    • Overall Length (mm): 265
    • Wire Diameter (mm): 0.3
  15. monotaro.id Hex Bolt Nut (Baut Mur Hexagonal)
    Mulai

    Rp35.900

    monotaro.id Hex Bolt Nut (Baut Mur Hexagonal)
    atribut:
    • Color: Black
    • Grade: 10.9
  16. Avian Cat Kayu dan Besi 3.6L
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

    Avian Cat Kayu dan Besi 3.6L
    Deskripsi:
    Avian High Gloss Enamel adalah cat kayu & besi yang sangat mengkilap, cepat kering, daya tutup maksimal, berkualitas tinggi dan terbuat dari bahan alkyd¿ Cat kayu & besi Avian mempunyai sifat melindungi terhadap cuaca, karat, jamur dan rayap¿ Sangat cocok digunakan pada pagar, pintu, jendela, kusen, rolling door, dan lain-lain¿ Koleksi warna-warna cat kayu & besi Avian membawa semangat baru pada hunian anda. Tidak terbatas dengan warna yang pernah ada, tapi berani menciptakan varian warna terbaik untuk anda. Kegunaan dan Keistimewaan: - Sebagai cat akhir yang memberi perlindungan dan memperindah permukaan kayu dan besi baik digunakan untuk interior maupun exterior. - Menghasilkan film cat yang mengkilap, halus dan mempunyai daya tutup yang bagus. - Cat Cepat kering. - Tahan cuaca, flexible tak mudah retak.
    atribut:
    • Finishing: Glossy
    • Drying Time: 2-3Hours
    • Size (cc): 3.6
    • Theoretical Spread (m²/kg): 10-12 (per layer)
    • Consistency Ford Cup #4 (at 30°C): 150second
    • Solid Content (%): 40-70
    • Hardening Time: 16-24Hours
  17. HSA Hex Bolt Nut White BMP Full Thread Set with Washer Plate (Baut Mur Hexagonal)
    Mulai

    Rp18.900

    HSA Hex Bolt Nut White BMP Full Thread Set with Washer Plate (Baut Mur Hexagonal)
    atribut:
    • Drat Type: Full Drat
    • Finishing: Zinc Plated
    • Grade: 4.6
    • Material: Mild Steel
  18. monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Nut 8.8 HDG Full Thread Set Flat Ring + Spring Ring Small Pack (Baut Mur Hexagonal)
    53%
    Mulai

    Rp36.900

  19. monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Bolt Nut 8.8 HDG Set Half Thread Flat Plate with Small Pack Ring Spring (Baut Hexagonal)
    51%
    Mulai

    Rp31.900

Daftar Harga Brass Spring Washer Terbaru November 2026
T S BRASS Dual-Wristblade-Handle Two-Hole Centerset Deck-Mount Multipurpose FaucetsRp5.899.900
T S BRASS Dual-Lever-Handle Two-Hole Centerset Wall-Mount Multipurpose FaucetsRp5.199.900
T S BRASS Dual-Wristblade-Handle Three-Hole Widespread Deck-Mount Multipurpose Faucet (Kran Serbaguna)Rp6.699.900
monotaro Flat WasherRp67.900
T S BRASS Dual Lever Handle Two Hole Centerset Deck Mount Laundry Sink Faucet (Kran Bak Cuci Dua Putaran)Rp3.799.900
Yoshinobu Plate Washer WhiteRp72.900
INDOMAKERS Flat Washer Stainless SteelRp900
THE Washer Plate SS304Rp14.900
Parker Brass Compression Tube Fittings for Instrumentation LinesRp349.900
monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Bolt Nut 8.8 HDG Full Thread Set Flat Washer + Spring Washer Large Pack (Baut Mur Hexagonal)Rp309.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)